text.skipToContent text.skipToNavigation


P145755

Air Safety

Item #100177991
each

Product details

  • Air Safety
  • 5.14" Outside Diameter, 4.05" Inside Diameter, 15.65" Long

Specifications

Inner Diameter 4.05 in
Length 15.65 in
Outside Dia. 5.14 in
Primary Application John Deere AR80653
Element Description Air Safety
Air Primary N/A
Weight 1.14 LB
EAN or UPC 742330012857

You May Also Like