text.skipToContent text.skipToNavigation


P145756

Air Primary

Item #100177992
each
    Shipment Options

Product details

  • Air Primary
  • 5.2400" Inner Diameter
  • 9.080" Outer Diameter
  • 19.380" Length

Specifications

Inner Diameter 5.24 in
Length 19.38 in
Outside Dia. 9.08 in
Element Description Air Primary
Weight 6.15 LB
EAN or UPC 742330012864

You May Also Like