Product details
- Primary Filter
Specifications
Inner Diameter (mm) | 132.2 |
Length | 27.99 in, 711 mm |
Element Description | Air Primary |
Inner Diameter (in) | 5.2 |
Length (in) | 27.99 |
Minor OD (in) | 5.74 |
Length (mm) | 711 |
Minor OD (mm) | 145.9 |
Efficiency Test Std | ISO 5011 |
Family | ECG |
Outside Dia. | 8.66 in, 220 mm |
Outer Diameter (mm) | 220 |
Outer Diameter (in) | 8.66 |
Media Type | Cellulose |
I.D. | 5.2 in, 132.2 mm |
O.D. | 8.66 in, 220 mm |
Style | Cone |
Efficiency | 99.9 |
Type | Primary |
Weight | 7.8 LB |
EAN or UPC | 742330012949 |