text.skipToContent text.skipToNavigation


P148932

Air Primary

Item #100178015
each
    Shipment Options

Product details

  • Air Primary
  • 3 1/4" Inner Diameter
  • 5 1/4" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 3 1/4 in
Length 15 in
Outside Dia. 5 1/4 in
Element Description Air Primary
Weight 2.15 LB
EAN or UPC 742330106297

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison