text.skipToContent text.skipToNavigation


P148966

Air Primary, Finned

Item #100178016
each
    Shipment Options

Product details

  • Air Primary
  • 2.6400" Inner Diameter
  • 5 1/4" Outer Diameter
  • 11" Length

Specifications

Inner Diameter 2.64 in
Length 11 in
Outside Dia. 5 1/4 in
Element Description Air Primary
Weight 1.2 LB
EAN or UPC 742330013168

You May Also Like