text.skipToContent text.skipToNavigation


P148968

Air Primary, Finned

Item #100178017
each
    Shipment Options

Product details

  • Air Primary
  • 3.4900" Inner Diameter
  • 6.080" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 3.49 in
Length 12 in
Outside Dia. 6.08 in
Element Description Air Primary
Weight 3.0 LB
EAN or UPC 742330013182

You May Also Like