text.skipToContent text.skipToNavigation


P148970

Air Primary, Finned

Item #100178019
each
    Shipment Options

Product details

  • Air Primary
  • 1.6800" Inner Diameter
  • 3.260" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 1.68 in
Length 7 in
Outside Dia. 3.26 in
Element Description Air Primary
Weight 1.0 LB
EAN or UPC 742330013205

You May Also Like