text.skipToContent text.skipToNavigation


P150464

Air Primary

Item #100178023
each

Product details

  • Air Primary
  • 3.5700" Inner Diameter
  • 7.930" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 3.57 in
Length 16 in
Outside Dia. 7.93 in
Element Description Air Primary
Weight 4.8 LB
EAN or UPC 742330013274

You May Also Like