Product details
- Primary Filter
Specifications
Outer Diameter (in) | 8.66 |
Minor OD (in) | 7.17 |
Length (in) | 28.03 |
Element Description | Air Primary |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 8.66 in, 220 mm |
Length (mm) | 712 |
Minor OD (mm) | 182 |
Inner Diameter (mm) | 132 |
Inner Diameter (in) | 5.2 |
Outer Diameter (mm) | 220 |
Family | ECG |
Length | 28.03 in, 712 mm |
Efficiency | 99.9 |
Type | Primary |
Media Type | Cellulose |
O.D. | 8.66 in, 220 mm |
I.D. | 5.2 in, 132 mm |
Style | Cone |
Weight | 8.6 LB |
EAN or UPC | 742330013298 |