Product details
- Primary Filter
Specifications
Outside Dia. | 10.4 in, 264.16 mm |
Outer Diameter (mm) | 264.16 |
Inner Diameter (in) | 6.96 |
Family | EBA |
Length (mm) | 711.2 |
Minor OD (mm) | 190.5 |
Length | 28 in, 711.2 mm |
Element Description | Air Primary |
Inner Diameter (mm) | 176.78 |
Efficiency Test Std | ISO 5011 |
Length (in) | 28 |
Minor OD (in) | 7.5 |
Outer Diameter (in) | 10.4 |
Style | Cone |
O.D. | 10.4 in, 264.16 mm |
Type | Primary |
Media Type | Cellulose |
Efficiency | 99.9 |
I.D. | 6.96 in, 176.78 mm |
Weight | 9.8 LB |
EAN or UPC | 742330013380 |