text.skipToContent text.skipToNavigation


P151098

Air Primary

Item #100178031

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 8.38 in
Length 16 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 10.5 LB
EAN or UPC 742330013397

You May Also Like