text.skipToContent text.skipToNavigation


P151951

Air Primary

Item #100178032

Product details

  • Air Primary
  • 4.5600" Inner Diameter
  • 8.930" Outer Diameter
  • 14 1/2" Length

Specifications

Inner Diameter 4.56 in
Length 14 1/2 in
Outside Dia. 8.93 in
Element Description Air Primary
Weight 4.65 LB
EAN or UPC 742330013410

You May Also Like