text.skipToContent text.skipToNavigation


P153962

Air Primary

Item #100178034
each

Product details

  • Air Primary
  • 4.1000" Inner Diameter
  • 5.190" Outer Diameter
  • 13" Length

Specifications

Inner Diameter 4.1 in
Length 13 in
Outside Dia. 5.19 in
Element Description Air Primary
Weight 10.45 LB
EAN or UPC 742330013472

You May Also Like