text.skipToContent text.skipToNavigation


P153972

Air Primary

Item #100178035
each

Product details

  • Air Primary
  • 9.4700" Inner Diameter
  • 13.840" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 9.47 in
Length 16 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 10.0 LB
EAN or UPC 742330013496

You May Also Like