Product details
- 8.98 in Inlet Diameter
- 7 in Outlet Diameter
Specifications
Inlet Diameter | 8.98 in, 228 mm |
Style | Disposable |
Overall Length | 25.5 in, 647.7 mm |
Body Dia. [Max] | 11 in, 279.4 mm |
Body Length | 24 in, 609.6 mm |
Restriction HR | 6 inH2O, 152.4 mmH2O |
Weight | 13.6 LB |
EAN or UPC | 742330013540 |