Product details
- Gasket
Specifications
Gasket O.D. | 13.39 in, 340 mm |
Gasket I.D. | 12.99 in, 330 mm |
Weight | 0.15 LB |
EAN or UPC | 742330013564 |
Have an account? Sign in
Gasket O.D. | 13.39 in, 340 mm |
Gasket I.D. | 12.99 in, 330 mm |
Weight | 0.15 LB |
EAN or UPC | 742330013564 |