text.skipToContent text.skipToNavigation


P155842

Air Primary, Konepac

Item #100178041
each

Product details

  • Air Primary
  • 6.6900" Inner Diameter
  • 10.620" Outer Diameter
  • 20.020" Length

Specifications

Inner Diameter 6.69 in
Length 20.02 in
Outside Dia. 10.62 in
Element Description Air Primary
Weight 9.2 LB
EAN or UPC 742330013571

You May Also Like