Product details
- Safety Filter
Specifications
Element Description | Air Safety |
Outer Diameter (in) | 8.65 |
Outside Dia. | 8.65 in, 219.6 mm |
Inner Diameter (in) | 7 |
Length (in) | 15.28 |
Length (mm) | 388.1 |
Outer Diameter (mm) | 219.6 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 177.9 |
Length | 15.28 in, 388.1 mm |
Style | Round |
Media Type | Safety |
O.D. | 8.65 in, 219.6 mm |
Type | Safety |
I.D. | 7 in, 177.9 mm |
Weight | 5.4 LB |
EAN or UPC | 742330013663 |