text.skipToContent text.skipToNavigation


P158671

Air Safety

Item #100178053

Product details

  • Air Safety
  • 3.35" Outside Diameter, 2.27" Inside Diameter, 10" Long

Specifications

Inner Diameter 2.27 in
Length 10 in
Outside Dia. 3.35 in
Primary Application CAT 4N-0313
Element Description Air Safety
Air Primary P526749
Weight 1.1 LB
EAN or UPC 742330013717

You May Also Like