text.skipToContent text.skipToNavigation


P158678

Air Safety

Item #100178057

Product details

  • Air Safety
  • 4.6" Outside Diameter, 3.59" Inside Diameter, 12" Long

Specifications

Inner Diameter 3.59 in
Length 12 in
Outside Dia. 4.6 in
Primary Application #8N-4901
CAT 943 Wheel/track LDR
Safety has 8 holes
Element Description Air Safety
Air Primary P181103
Weight 1.2 LB
EAN or UPC 742330013755

You May Also Like