text.skipToContent text.skipToNavigation


P158852

Air Primary

Item #100178058

Product details

  • Air Primary
  • 5.3200" Inner Diameter
  • 7.930" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 5.32 in
Length 16 in
Outside Dia. 7.93 in
Element Description Air Primary
Weight 2.27 LB
EAN or UPC 742330013779

You May Also Like