text.skipToContent text.skipToNavigation


P159548

Air Primary

Item #100178063

Product details

  • Air Primary
  • 5.7800" Inner Diameter
  • 9.140" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 5.78 in
Length 18 in
Outside Dia. 9.14 in
Element Description Air Primary
Weight 6.3 LB
EAN or UPC 742330013878

You May Also Like