Product details
- 0.75 in Inside Diameter
- 1.89 in Outside Diameter
Specifications
I.D. | 0.75 in, 19 mm |
O.D. | 1.89 in, 48 mm |
Weight | 0.05 LB |
EAN or UPC | 742330013908 |
Have an account? Sign in
I.D. | 0.75 in, 19 mm |
O.D. | 1.89 in, 48 mm |
Weight | 0.05 LB |
EAN or UPC | 742330013908 |