text.skipToContent text.skipToNavigation


P160078

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178067
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Cartridge for Series HEK11
  • Wiremesh Media
  • Buna-N Seal
  • Standard Design
  • 22" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HEK11
Media Type Wire Mesh
O.D. 7.44 in
Length 22 in
Thread Size N/A
Beta 75 Rating 150 µm
Beta 200 Rating N/A
Primary Application Insley #471351
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 150 µm
Beta 1000 Rating N/A
I.D. 4.85 in
Fits Assembly Model K110056
Micron Rating 150 µm
Seal Material Buna-N
Weight 7.3 LB
EAN or UPC 742330013939

You May Also Like