text.skipToContent text.skipToNavigation


P160700

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178082
each

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05 & HDK06
  • Wiremesh Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HDK06
HAK05
Media Type Wire Mesh
O.D. 4.38 in
Length 16 in
Thread Size N/A
Beta 75 Rating 150 µm
Beta 200 Rating N/A
Primary Application Sullair 241185
Joy 1800108
DCI HAK05/HDK06 Assbl
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 150µm
Beta 1000 Rating N/A
I.D. 2.44 in
Fits Assembly Model K060173
K050765
K060160
K051091
K050017
Seal Material Buna-N
Weight 2.15 LB
EAN or UPC 742330014486

You May Also Like