Product details
- 4.37 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Efficiency Beta 2 | 9 micron |
Element Description | Hydraulic Cartridge |
Outer Diameter (mm) | 111 |
Length (mm) | 406.4 |
I.D. | 1.87 in, 47.4 mm |
Collapse Burst (in) | 3.4 |
Collapse Burst (mm) | 49 |
O.D. | 4.37 in, 111 mm |
Length | 16 in, 406.4 mm |
Efficiency Beta 1000 | 26 micron |
Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
Inner Diameter (in) | 1.87 |
Inner Diameter (mm) | 47.4 |
Length (in) | 16 |
Outer Diameter (in) | 4.37 |
Media Type | Cellulose |
Collapse Burst | 49.31 psi, 3.4 bar |
Style | Cartridge |
Weight | 2.1 LB |
EAN or UPC | 742330014530 |