text.skipToContent text.skipToNavigation


P161010

Hydraulic Cartridge

Item #100178087
each

Product details

  • Hydraulic Cartridge
  • 4.8500" ID x 7.440" OD x 18" Long
  • For Filter Series HEK11
  • Primary Application: Donaldson HEK11 ASSEMBLY

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series HEK11
Media Type N/A
O.D. 7.44 in
Length 18 in
Primary Application Donaldon HEK11 ASSBLY
I.D. 4.85 in
Weight 8.2 LB
EAN or UPC 742330014561

You May Also Like