text.skipToContent text.skipToNavigation


P161016

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178088
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05 & HDK06
  • Synteq® #1/2 Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HDK06
HAK05
Media Type Synteq® #1/2
O.D. 4.38 in
Length 16 in
Thread Size N/A
Beta 75 Rating 2 µm
Beta 200 Rating 3 µm
Primary Application Donaldson HAK05 & HAK06 ASSBLY
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating <2/<2/2
Beta 1000 Rating 3 µm
I.D. 2.44 in
Fits Assembly Model K060160
K051091
K060173
K050765
K050017
Seal Material Buna-N
Weight 3.1 LB
EAN or UPC 742330014585

You May Also Like