text.skipToContent text.skipToNavigation


P161222

Hydraulic Cartridge

Item #100178089

Product details

  • Hydraulic Cartridge
  • 2.4400" ID x 4.380" OD x 16" Long
  • For Filter Series HHK05
  • Primary Application: Taylor Machine #4044-318, DCI HHK05-Return

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series HHK05
Media Type N/A
O.D. 4.38 in
Length 16 in
Primary Application Taylor Machine #4044-318
DCI HHK05-Return
I.D. 2.44 in
Weight 2.25 LB
EAN or UPC 742330014653

You May Also Like