Product details
- 5.78 in Outside Diameter
- Strainer Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Length | 0.69 in, 17.48 mm |
Length (in) | 0.69 |
Efficiency Beta 2 | 175 micron |
Media Type | Wire Mesh |
Outer Diameter (in) | 5.78 |
Element Description | Hydraulic Strainer |
Outer Diameter (mm) | 146.84 |
Efficiency Beta | 175 Micron @ Beta 2 |
Length (mm) | 17.48 |
O.D. | 5.78 in, 146.84 mm |
Style | Strainer |
Weight | 0.004 LB |
EAN or UPC | 742330014660 |