text.skipToContent text.skipToNavigation


P161365

Hydraulic Cartridge

Item #100178094
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.4100" ID x 6" OD x 18" Long
  • Media #25 Media
  • For Filter Series HFK08
  • Primary Application: Donaldson HFK08 Assembly

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

Specifications

Element Description Hydraulic Cartridge
Filter Series HFK08
Media Type Media #25
O.D. 6 in
Length 18 in
Primary Application Donaldson HFK08 Assbly
Beta Rating 25/50/~
I.D. 3.41 in
Weight 4.6 LB
EAN or UPC 742330014738

You May Also Like