text.skipToContent text.skipToNavigation


P161571

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178098
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05 & HDK06
  • Synteq® #16 Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HDK06
HAK05
Media Type Synteq® #16
O.D. 4.38 in
Length 16 in
Thread Size N/A
Beta 75 Rating 37 µm
Beta 200 Rating 16 µm
Primary Application IR 52263209
Donaldson HAK05
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 22 µm
I.D. 2.44 in
Fits Assembly Model K060160
K051091
K060173
K050765
K050017
Seal Material Buna-N
Weight 1.82 LB
EAN or UPC 742330014783

You May Also Like