Product details
- 4.39 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Length | 13 in, 330.2 mm |
Media Type | Wire Mesh |
Length (in) | 13 |
Efficiency Beta 2 | 75 micron |
O.D. | 4.39 in, 111.51 mm |
I.D. | 2.44 in, 62 mm |
Outer Diameter (mm) | 111.51 |
Length (mm) | 330.2 |
Collapse Burst (mm) | 49 |
Efficiency Beta | 75 Micron @ Beta 2 |
Collapse Burst (in) | 3.4 |
Outer Diameter (in) | 4.39 |
Inner Diameter (in) | 2.44 |
Element Description | Hydraulic Cartridge |
Inner Diameter (mm) | 62 |
Collapse Burst | 49.31 psi, 3.4 bar |
Style | Cartridge |
Weight | 0.91 LB |
EAN or UPC | 742330014905 |