text.skipToContent text.skipToNavigation


P161969

Hydraulic Cartridge

Item #100178104
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.4400" ID x 4.380" OD x 13" Long
  • Primary Application: Amer H&D 1206666

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.38 in
Length 13 in
Primary Application Amer H&D 1206666
I.D. 2.44 in
Weight 2.15 LB
EAN or UPC 742330014950

You May Also Like