Product details
- 5 in Outside Diameter
- 3 NPT Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 114 |
Length (in) | 8.81 |
Length (mm) | 223.8 |
Gasket ID (in) | 4.49 |
Efficiency Beta 1000 | 26 micron |
O.D. | 5 in, 127 mm |
Efficiency Beta 2 | 9 micron |
Gasket OD (mm) | 127 |
Media Type | Cellulose |
Gasket OD (in) | 5 |
Primary Application | CASE/CASE IH 1103452C2 |
Length | 8.81 in, 223.8 mm |
Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
Outer Diameter (mm) | 127 |
Thread Size | 3 NPT |
Outer Diameter (in) | 5 |
Gasket I.D. | 4.49 in, 114 mm |
Gasket O.D. | 5 in, 127 mm |
Style | Spin-On |
Weight | 3.9 LB |
EAN or UPC | 742330015018 |