text.skipToContent text.skipToNavigation


P163244

Hydraulic Cartridge

Item #100178122
each

Product details

  • Hydraulic Cartridge
  • 1.7300" ID x 3.100" OD x 8" Long
  • Cellulose #5 Media
  • For Filter Series HPK03
  • Primary Application: Donaldson HPK03 Assembly

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK03
Media Type Cellulose #5
O.D. 3.1 in
Length 8 in
Primary Application Donaldson HPK03 Assbly
Beta Rating 5/13/17
I.D. 1.73 in
Weight 0.64 LB
EAN or UPC 742330015339

You May Also Like