text.skipToContent text.skipToNavigation


P163419

Medium Pressure Duramax® Spin-On Filter

Item #100178124
each
    Shipment Options

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK04 & HMK24
  • Cellulose #10 Media
  • Buna-N Seal
  • Standard Design
  • 6" Long

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK24
HMK04
Media Type Cellulose #10
O.D. 3.71 in
Length 6 in
Thread Size 1 3/8
Beta 75 Rating 25 µm
Beta 200 Rating 19 µm
Primary Application DCI HMK04
Trailmobile 1035485
Clark 6599543
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating 10/21/25
Beta 1000 Rating 23 µm
I.D. N/A
Micron Rating 21 µm
Threads per Inch 12
Thread Type UNF
Seal Material Buna-N
Weight 1.3 LB

You May Also Like