text.skipToContent text.skipToNavigation


P163472

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178132
each

Product details

  • Low Pressure Hydraulic Cartridge for Series HEK11
  • Synteq® #1/2 Media
  • Buna-N Seal
  • Standard Design
  • 22" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HEK11
Media Type Synteq® #1/2
O.D. 7.44 in
Length 22 in
Thread Size N/A
Beta 75 Rating 2 µm
Beta 200 Rating 3 µm
Primary Application Donaldson HEK11 ASSBLY
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 3 µm
I.D. 4.85 in
Fits Assembly Model K110056
Seal Material Buna-N
Weight 11.5 LB
EAN or UPC 742330015568

You May Also Like