text.skipToContent text.skipToNavigation


P163542

Medium Pressure Duramax® Spin-On Filter

Item #100178133
each

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK04 & HMK24
  • Synteq® #4 Media
  • Buna-N Seal
  • Standard Design
  • 6" Long

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK24
HMK04
Media Type Synteq® #4
O.D. 3.71 in
Length 6 in
Thread Size 1 3/8
Beta 75 Rating 16 µm
Beta 200 Rating 15 µm
Primary Application Donaldson HMK04
Case A165029
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating 5/13/17
Beta 1000 Rating 20 µm
I.D. N/A
Threads per Inch 12
Thread Type UNF
Seal Material Buna-N
Weight 2.0 LB
EAN or UPC 742330015582

You May Also Like