text.skipToContent text.skipToNavigation


P163558

Medium Pressure Duramax® Spin-On Filter

Item #100178135

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK04 & HMK24
  • Synteq® #20 Media
  • Buna-N Seal
  • Standard Design
  • 9.4" Long

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK04
HMK24
Media Type Synteq® #20
O.D. 3.71 in
Length 9.4 in
Thread Size 1 3/8
Beta 75 Rating 40 µm
Beta 200 Rating 50 µm
Primary Application Hawker Siddley #10030972
Donaldson HMK04
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating 25/50/~
Beta 1000 Rating 50 µm
I.D. N/A
Threads per Inch 12
Thread Type UNF
Seal Material Buna-N
Weight 3.0 LB
EAN or UPC 742330015636

You May Also Like