Product details
- 6 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
Specifications
Collapse Burst (mm) | 125 |
Efficiency Beta 2 | 150 micron |
Inner Diameter (mm) | 86.61 |
Efficiency Beta | 150 Micron @ Beta 2 |
Element Description | Hydraulic Cartridge |
Filter Series | HFK08 |
Inner Diameter (in) | 3.41 |
Collapse Burst (in) | 8.6 |
I.D. | 3.41 in, 86.61 mm |
Outer Diameter (in) | 6 |
Length | 18 in, 457.2 mm |
Length (mm) | 457.2 |
O.D. | 6 in, 152.4 mm |
Outer Diameter (mm) | 152.4 |
Length (in) | 18 |
Media Type | Wire Mesh |
Style | Cartridge |
Series | HFK08 |
Collapse Burst | 124.73 psi, 8.6 bar |
Weight | 4.7 LB |
EAN or UPC | 742330015773 |