text.skipToContent text.skipToNavigation


P164168

Hydraulic Cartridge Interchange

Item #100178146
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.7100" ID x 3.100" OD x 12.760" Long
  • Synteq® #4 Media
  • Primary Application: Pall HC9600FUS13H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 3.1 in
Length 12.76 in
Thread Size N/A
Primary Application Pall HC9600FUS13H
Beta Rating 5/13/16
I.D. 1.71 in
Micron Rating 10 µm
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP090E10B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H960013010BN
Fairey Arlon Part No. R960Z1312A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.5 LB
EAN or UPC 742330015834

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison