text.skipToContent text.skipToNavigation


P164178

High Pressure Hydraulic Cartridge

Item #100178151
each

Product details

  • High Pressure Hydraulic Cartridge for Series HPK04
  • Synteq® #9 Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK04
Media Type Synteq® #9
O.D. 3.1 in
Length 16.84 in
Thread Size N/A
Beta 75 Rating 22 µm
Beta 200 Rating 18 µm
Primary Application Pall HC9600FUT16H
DCI HPK04
Purolator 931214
Element Type High Pressure Filter
Filter Design Standard
Beta Rating 10/17/22
Beta 1000 Rating 23 µm
I.D. 1.71 in
Fits Assembly Model K042542
Micron Rating 22 µm
Housing P162452 (HPK04 Series)
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP130E20B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H960016020BN
Fairey Arlon Part No. R960Z1625A
PTI Part No. HF3060JFB
Vickers Part No. N/A
(Print) Description HPK04 Series
Catalog Order Number MA100178151
Weight 1.8 LB
EAN or UPC 742330015889

You May Also Like