text.skipToContent text.skipToNavigation


P164217

Hydraulic Cartridge

Item #100178157

Product details

  • Hydraulic Cartridge
  • 4.1200" ID x 6.020" OD x 8.130" Long
  • Synteq® #9 Media
  • Primary Application: Pall HC8300FUT8H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 6.02 in
Length 8.13 in
Thread Size N/A
Primary Application Pall HC8300FUT8H
Beta Rating 10/17/22
I.D. 4.12 in
Gresen Part No. N/A
Pall Part No. HC8300FDT8H
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP100D020B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 929099
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H83008020BN
Fairey Arlon Part No. N/A
PTI Part No. P83100JFB
Vickers Part No. N/A
Weight 3.3 LB
EAN or UPC 742330015964

You May Also Like