text.skipToContent text.skipToNavigation


P164365

High Pressure Hydraulic Cartridge

Item #100178168
each

Product details

  • High Pressure Hydraulic Cartridge for Series HPK03 & HPK04
  • Synteq® #4 Media
  • Viton Seal
  • Standard Design
  • 8" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK04
HPK03
Media Type Synteq® #4
O.D. 3.1 in
Length 8.03 in
Thread Size N/A
Beta 75 Rating 16 µm
Beta 200 Rating 15 µm
Primary Application Pall HC9600FUS8Z
Donaldson HPK03 Assy
Element Type High Pressure Filter
Filter Design Standard
Beta Rating 5/13/16
Beta 1000 Rating 20 µm
I.D. 1.71 in
Fits Assembly Model K042542
K035007
Micron Rating 10 µm
Housing P179579 (HPK03 Series)
P162451 (HPK04 Series)
Seal Material Viton
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP070E10V/SP070E20V
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 926838
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H96008010BNV/H96008020BNV
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
(Print) Description HPK03, HPK04 Series
Catalog Order Number MA100178168
Weight 1.05 LB

You May Also Like