text.skipToContent text.skipToNavigation


P164367

High Pressure Hydraulic Cartridge

Item #100178169

Product details

  • High Pressure Hydraulic Cartridge for Series HPK04
  • Synteq® #2 1/2 Media
  • Viton Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK04
Media Type Synteq® #2 1/2
O.D. 3.1 in
Length 16 in
Thread Size N/A
Beta 75 Rating 10 µm
Beta 200 Rating 8 µm
Primary Application Donaldson HPK04 Assy
Pall HC9600FUS16Z
Element Type High Pressure Filter
Filter Design Standard
Beta Rating 5/13/16
Beta 1000 Rating 10 µm
I.D. 1.71 in
Fits Assembly Model K042542
Housing P162452 (HPK04 Series)
Seal Material Viton
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H960016010BNV
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.75 LB
EAN or UPC 742330016138

You May Also Like