text.skipToContent text.skipToNavigation


P164413

Hydraulic Cartridge

Item #100178175
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 4.8500" ID x 7.440" OD x 22" Long
  • Synteq® #16 Media
  • For Filter Series HEK11
  • Primary Application: Donaldson HEK11 Hydraulic ASSEMBLY

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series HEK11
Media Type Synteq® #16
O.D. 7.44 in
Length 22 in
Primary Application Donaldson HEK11 Hyd ASSBLY
Beta Rating 15/30/37
I.D. 4.85 in
Weight 12.5 LB
EAN or UPC 742330016220

You May Also Like