text.skipToContent text.skipToNavigation


P164556

Hydraulic Cartridge

Item #100178176

Product details

  • Hydraulic Cartridge
  • 1" ID x 2.440" OD x 5" Long
  • Primary Application: Parker 922625

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.44 in
Length 5 in
Thread Size N/A
Primary Application Parker 922625
I.D. 1 in
Weight 0.4 LB
EAN or UPC 742330016299

You May Also Like