Product details
- 3.1 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Stauff Part No. | SP045E05B |
Norman Ultraporis Part No. | N/A |
Zinga Part No. | N/A |
PTI Part No. | HF3015HFB |
I.D. | 1.71 in, 43.43 mm |
Element Description | Hydraulic Cartridge |
Outer Diameter (mm) | 78.74 |
Inner Diameter (mm) | 43.43 |
Moog Part No. | N/A |
Inner Diameter (in) | 1.71 |
Length (in) | 4.45 |
LHA Part No. | N/A |
Gresen Part No. | N/A |
Collapse Burst (in) | 13.8 |
Pall Part No. | N/A |
Dmic Part No. | N/A |
Outer Diameter (in) | 3.1 |
O.D. | 3.1 in, 78.74 mm |
Media Type | Synthetic |
Collapse Burst (mm) | 200 |
Schrader Part No. | N/A |
Filter Series | FPK04 |
Hycon Part No. | H96004005BN |
Fairey Arlon Part No. | R960Z0406A |
Length | 4.45 in, 113 mm |
Efficiency Beta | 7 Micron @ Beta 1000 |
Parker Part No. | 926696/926716 |
Efficiency Beta 1000 | 7 micron |
Primary Application | PALL HC9600FUN4H |
Vickers Part No. | 737841 |
Length (mm) | 113 |
Collapse Burst | 200.15 psi, 13.8 bar |
Series | FPK04 |
Style | Cartridge |
Weight | 0.45 LB |
EAN or UPC | 742330016435 |