Product details
- High Pressure Hydraulic Cartridge for Series HPK03 & HPK04
- Synteq® #2 Media
- Viton Seal
- Standard Design
- 8" Long
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
Specifications
Stauff Part No. | SP070E05V |
Filter Series | HPK03, HPK04 |
Gresen Part No. | N/A |
Zinga Part No. | N/A |
Hycon Part No. | H96008005BNV |
Beta 200 Rating | 5 µm |
Norman Ultraporis Part No. | N/A |
Seal Material | Viton |
Pall Part No. | N/A |
Beta Rating | 2/3/5 |
Filter Design | Standard |
LHA Part No. | N/A |
Housing | P162451 (HPK04 Series), P179579 (HPK03 Series) |
Beta 1000 Rating | 9 µm |
Fits Assembly Model | K035007, K042542 |
Length | 8 in |
Beta 75 Rating | 5 µm |
O.D. | 3.1 in |
PTI Part No. | N/A |
Parker Part No. | 926717 |
Vickers Part No. | N/A |
Element Type | High Pressure Filter |
Element Description | Hydraulic Cartridge |
I.D. | 1.71 in |
Schrader Part No. | N/A |
Primary Application | Donaldson HPK04 Assy, Pall HC9600FUN8Z |
Micron Rating | 5 µm |
Dmic Part No. | N/A |
Media Type | Synteq® #2 |
Fairey Arlon Part No. | N/A |
Moog Part No. | N/A |
Thread Size | N/A |
Weight | 0.3 LB |
EAN or UPC | 742330016480 |